Products Red "N" Tacky Red Lithium Grease 16 oz
- Mfr # 10574
- Zoro # G405389714
product price:
$
13.39
/ea
Key Features
Container Type
Tin
Application
Agricultural; Automotive; Industrial Applications
Post-Application Film
Wet Film
Net Weight
16 oz.
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10574
- Zoro #
- G405389714
- UPC #
- 49807105747
- Country of Origin
- United States
Details
- Container Type
- Tin
- Application
- Agricultural; Automotive; Industrial Applications
- Item
- Multipurpose Grease
- Post-Application Film
- Wet Film
- Net Weight
- 16 oz.
- Container Capacity
- 16 oz
- Color
- Red
Description
Lucas Red "N" Tacky Grease is a smooth, tacky, red lithium complex grease fortified with rust and oxidation inhibitors. It has good water resistance and washout properties. It is able to withstand heavy loads for extended periods of time. Lucas Red "N" Tacky Grease is fortified with a high degree of extreme pressure additives that give it a True Timken load much higher than other greases of this type. Its especially good for sliding surfaces and open gears.
- • Long storage life
- • Agricultural, automotive and industrial applications
- • Excellent mechanical stability
- •
- • 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.