Shop LUCAS OIL
See all product information
Create Account
Products Red "N" Tacky Multi-Purpose Grease Stick 3 oz
- Mfr # 10318
- Zoro # G705389575
product price:
$
15.75
/ea
Key Features
Net Weight
3 oz.
Container Type
Stick
Application
Multi Purpose
Post-Application Film
Wet Film
Flash Point
200 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10318
- Zoro #
- G705389575
- UPC #
- 49807103187
- Country of Origin
- United States
Details
- Net Weight
- 3 oz.
- Container Type
- Stick
- Application
- Multi Purpose
- Post-Application Film
- Wet Film
- Item
- Multipurpose Grease
- Flash Point
- 200 Degrees C
- Container Capacity
- 3 oz
- Color
- Red
Description
Lucas Red "N" Tacky Grease is a smooth, tacky, red lithium complex grease fortified with rust and oxidation inhibitors. It has good water resistance and washout properties. It is able to withstand heavy loads for extended periods of time. Lucas Red "N" Tacky Grease is fortified with a high degree of extreme pressure additives that give it a true Timken load much higher than other greases of this type. Its especially good for sliding surfaces and open gears.
- • Agricultural, automotive and industrial applications
- • Excellent mechanical stability
- • Long storage life
- •
- • 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.