Float Valve Assembly, Single, Dead End

  • Mfr # 377FA/IB

  • Zoro # G5601592


product price:  $3,218.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Float Size
8"
Connection Type
Flanged
Body Material
Iron
Float Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377FA/IB
Zoro #
G5601592
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3"
Float Size
8"
Float Dia.
8"
Rod Length
18 in
Size
3"
Nominal Valve Size
3 in
Float Diameter
8 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in

Details

Item
Float Valve
Connection Type
Flanged
Body Material
Iron
Float Material
Stainless Steel
Rod Material
Brass
Includes
and Ball, Lever, Rod
Seat
Single
Rod Thread
3/8 in -16
Valve Flow - Flow (2)
840 gpm
Temperature Range
35 to 406 Degrees F
Valve Flow - Pressure (2)
40 psi
Valve Flow - Pressure (1)
1 psi
Mounting
Horizontal Piping
Max. Temp.
35 Degrees to 406 Degrees F
Max. Pressure
200 psi
Service
Dead End
Valve Material
Iron
Features
Internal Pilot Control
Style
Type 77, Angle
Valve Flow - Flow (1)
133 gpm
Flow Rate
133 gpm @ 1 psi, 840 gpm @ 40 psi
Includes Float and Rod
Float and Rod Included
For Media
Water
Maximum Pressure - Operating
200 psi
Float Shape
Cylindrical
Operating Temperature - Maximum
125 Degrees F
Valve Body Style
Angle
Arm Adjustability
Adjustable
Seat Style
Single Seated
Valve Series
77

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 3 in, Connection Type Flanged, Rod Thread 3/8 In.-16, Rod Length 18 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 133 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 840 gpm, Max. Pressure 200 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.