Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470V82

  • Mfr # 470V82

  • Zoro # G5601622


product price:  $7.29
/ea

Key Features

Header
Danger
Legend
Sulfuric Acid
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470V82
Zoro #
G5601622
UPC #
00194484099602
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Sulfuric Acid
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Sulfuric Acid
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Sign Header Text Color
White
Write on Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Chemical Resistant
No
Adhesive Style
Permanent
Sign Header Background Color
Black; Red; White
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header Style
Text
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sulfuric Acid, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.