Container Dolly, Fits 30 gal.
Mfr # DCCS
Zoro # G5619397
product price:Â $210.89
/ea
Free Shipping & Returns
Key Features
For Container Capacity
30 gal
Load Capacity
250 lb
Material
Polyethylene
Dolly Shape
Round
Includes
Casters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCCS
Zoro #
G5619397
UPC #
819085012279
Country of Origin
United States
Dimensions
Fits Container Size
30 gal.
Height
12 in
Diameter
25"
Caster Size
3 in
Width/Diameter
25 in
Overall Diameter
25 in
Details
For Container Capacity
30 gal
Load Capacity
250 lb
Material
Polyethylene
Dolly Shape
Round
Includes
Casters
Item
Single Dolly
Color
Black
Max. No. of Containers
1
Shape
Round
Dolly Product Grouping
Container Dolly
For Cntnr Cap
30 gal
Product Type
Single Dolly
Description
Container Dolly, 30 gal, Round, 250 lb, Max. No. of Containers 1, Width/Diameter 25 in, Depth Not Applicable, Height 12 in, Polyethylene, Black, Caster Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.