45 Degree Elbow 45 Degree Elbow, 2" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362014003

  • Zoro # G5622583


product price:  $44.79
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362014003
Zoro #
G5622583
UPC #
690291091445
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2"
Outside Dia.
2-29/32"
Pipe Size - Pipe Fitting
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2"

Details

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
45 Degree Elbow
Standards
ASME B16.11, ASTM A106
Basic Pipe Fitting Shape
Elbow
Max. Pressure
1500 psi @ 150 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
45 Degree Elbow
Temp. Range
-20 Degrees to 550 Degrees F
Number of Holes
2
Fitting Schedule/Class
Class 3000
Saturated Steam Pressure
300 psi @ 550 Degrees F
Fitting Side A Type
Socket
For Pipe Schedule
80
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Application
Natural Gas, Oil
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Color
Black
Includes Seal
No

Description

45 Degrees Elbow, Steel, Class Class 3000, For Pipe Schedule Schedule 80, 2 in, Female, Socket, 2 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.