Reducing Coupling Reducing Coupling, 2" x 1" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362175408

  • Zoro # G5739483


product price:  $26.69
/ea

Key Features

Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2" x 1"
Class
Class 3000
Standards
ASME B16.11, ASTM A106
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0362175408
Zoro #
G5739483
UPC #
690291092213
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2" x 1"
Pipe Size - Pipe Fitting
2 in x 1 in
Outside Dia.
2-29/32"
Pipe Size
2" x 1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducing Coupling
Standards
ASME B16.11, ASTM A106
Basic Pipe Fitting Shape
Reducer
Specific Pipe Fitting Shape
Reducing Coupling
Max. Pressure
1500 psi @ 150 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Fitting Schedule/Class
Class 3000
Pipe Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Material
Metal
Number of Holes
2
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Color
Black
Fitting Side B Type
Socket
Includes Seal
No
Application
Natural Gas, Oil
Fitting Side A Type
Socket
For Pipe Schedule
80
Fitting Side A Gender
Female

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 80, 2 in, Female, Socket, 1 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.