Digital Multimeter, 1,000 V Max DC, 0 V Max AC, TRMS, 6,000/19,999 Instrument Counts, Backlit LCD

  • Mfr # IB875K

  • Zoro # G5779753


product price:  $731.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000/19,999
Includes
(3) Pliers, (5) Screwdrivers, Pouch Case
Standards
ANSI/ISA, CSA, IEC, TUV, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB875K
Zoro #
G5779753
UPC #
095969905275
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
Lifetime
Overall Width
3.4 in
Battery Size
9V
Pulse Width
No
True RMS Bandwidth
20 kHz
Depth
7.4 in
Overall Height
1.3 in

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000/19,999
Includes
(3) Pliers, (5) Screwdrivers, Pouch Case
Standards
ANSI/ISA, CSA, IEC, TUV, UL
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
AC Response
TRMS
Display
Backlit LCD
Duty Cycle
Yes
Auto Ranging
No
Temp. Range
-328 Degrees to 1994 Degrees F
Max. DC Amps
10
Series
FLUKE(R) Fluke-83-V, FLUKE(R) Fluke-87-V
Max. Ohms
50 megohm
NIST Certification By
Fluke
Max. AC Amps
10
Capacitance Range
10 pF to 9999 uF
Instrument Frequency Counter Range
0.5 Hz to 200 kHz
Basic DC Accuracy
+/-0.05% of Reading + 1 Digit
Calibration Certificate Included
No
Peak Hold
Yes
Instrument Safety Rating
CAT IV 600V
Interface
None
Intrinsically Safe
No
Basic AC Voltage Accuracy
+/-(0.7% + 2)
Bar Graph Included
No
Minimum Frequency Measurement
0.5 Hz
Parameters Measured
AC Voltage, Capacitance, Conductance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
AC Response Calculation
TRMS
Computer Interface Connection Type
None
Minimum DC Current Measurement
0 mA
Capacitance Measurement Accuracy
+/-(1% + 2)
Min-Max-Avg Button Included
Yes
Dustproof
No
Temperature Measurement Accuracy
+/-2.00%
Basic AC Current Accuracy
+/-(1.0% + 2)
Minimum/Maximum Memory
Yes
Thermal Imaging
No
Software Included
No
Basic DC Current Accuracy
+/-(0.2% + 2)
Waterproof
No
Weight
355 g
Maximum Storage Temperature
140 Degrees F
Maximum Operating Temperature
131 Degrees F
Frequency Measurement Resolution
0.5 Hz
Frequency Measurement Accuracy
+/-(0.005% + 1)
Maximum AC Voltage Measurement
1,000 V
Minimum AC Voltage Measurement
0 V
Maximum DC Current Measurement
10 A
Maximum DC Voltage Measurement
1,000 V
Minimum Storage Temperature
-40 Degrees F
Basic DC Voltage Accuracy
+/-0.05% + 1 Digit
Maximum Temperature Measurement
1,994 Degrees F
Maximum Capacitance Measurement
9,999 uF
Battery Voltage
9V
Minimum Temperature Measurement
-328 Degrees F
Capacitance Measurement Resolution
10 pF
Resistance Measurement Accuracy
+/-0.2%
Minimum Capacitance Measurement
10 pF
Minimum Operating Temperature
-4 Degrees F
NIST Certification By Manufacturer
Fluke
Battery Chemistry
Alkaline
Minimum AC Current Measurement
0 mA
Minimum DC Voltage Measurement
0 V
Removable Screen
No
Maximum Frequency Measurement
200 kHz
Battery Access
Yes
Current Leakage Testing
No
Bluetooth Compatible
No
Maximum Resistance Measurement
50 megaohm
Fuse Access
Yes
Maximum AC Current Measurement
10 A

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-(0.7 Percent + 2), Basic DC Voltage Accuracy +/-0.05 Percent + 1 Digit, Data Hold Yes, Basic DC Current Accuracy +/-(0.2 Percent + 2), Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000/19,999, Special Features Accurate Voltage, Built-In Thermometer, Frequency Measurement, Maximum AC Current Measurement 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.