Standard HDTV, LED Display, 13" Screen

  • Mfr # J13SE1221

  • Zoro # G5795979


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

HDMI Inputs
1
Screen Refresh Rate
60 Hz
Width
14 3/8 in
Depth
2 1/2 in
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J13SE1221
Zoro #
G5795979
UPC #
-
Country of Origin
China

Dimensions

Width
14 3/8 in
Depth
2 1/2 in
Height
12 1/8 in
HDTV Screen Size
13 in
Overall Depth
1 3/4 in
Overall Height
9 3/4 in
Manufacturers Warranty Length
1 yr
Overall Width
13 1/2 in
Diagonal Screen Size
13 in

Details

HDMI Inputs
1
Screen Refresh Rate
60 Hz
Max. Resolution
1920 x 1080
Speakers
0
For Use With Mfr. Model Number
Series SE821
Aspect Ratio
16:9
Multifunction
No
Remote Control Type
Not Included
HDTV Display Type
LED
VESA Pattern
75x75
Sound Leveler
Yes
Component Video Inputs
1
Digital Cable Ready
yes
Brightness
200 cd/sq m
HDTV Resolution
1080
HDTV WiFi Compatible
No
Item
Commercial HDTV
Vertical Resolution
1080p
S-Video Inputs
0
Includes
Ear Headphones
HDTV Application
Behavioral Health Facility, Correctional Facility
Energy Star Compliant
No
Composite Inputs
1
Contrast Ratio
1,500:0
Audio Outputs
1
Series
SE
Coaxial Cable Inputs
1
Simulated Surround
Yes
PC Inputs
1
HDTV Screen Shape
Flat
USB Slot
1
Sleep/Alarm Timer
Yes
V-Chip
Yes
HDTV High Definition Type
Full High Definition
Media Card Slot
No
HDTV SmartTV Compatible
No
Pro:Idiom(TM)
No
Language Options
English, French, Spanish
Display Type
LED
Standards
CEC, Energy Guide, FCC, Lead Free, RoHS, TUV
Maximum Screen Resolution
1920 x 1080
Facility Type
Commercial
Includes Sound Leveler
Yes
Smart TV
No
Weight
4.5 lb
Total Number of Inputs
4
Includes V-Chip
Yes
Number of Speakers
0
Total Number of Audio Outputs
1
Audio Output Type
Headphone
Number of Coaxial Cable Inputs
1
Includes Simulated Surround Sound
Yes
Number of S-Video Inputs
0
Number of HDMI Inputs
1
Resolution
1080p
Maximum Operating Voltage
100-240V AC
Number of Media Card Slots
0
Number of Composite Inputs
5
Includes Sleep Timer
Yes
Number of USB Inputs
1
Input Type
HDMI, Component Audio, Coaxial Cable Input
Number of Component Video Inputs
5
Includes Remote Control
Yes

Description

Commercial HDTV, Diagonal Screen Size 13 in, Overall Height 9 3/4 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1920 x 1080, Overall Depth 1 3/4 in, Overall Width 13 1/2 in, Weight 4.5 lb, Brightness 200 cd/sq m, VESA Pattern 75x75, Facility Type Commercial, Resolution 1080p, Input Type HDMI, Component Audio, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 1,500:0, Includes Remote Control Yes, Includes Simulated Surround Sound Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.