Square Head Plug Square Head Plug, 3" Pipe, MNPT, Black Forged Steel, Class 6000

  • Mfr # 0361302201

  • Zoro # G5806437


product price:  $63.49
/ea

Key Features

Specific Fitting Shape
Square Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0361302201
Zoro #
G5806437
UPC #
690291089978
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Outside Dia.
3"
Pipe Size - Pipe Fitting
3 in
Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Square Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 6000
Item
Square Head Plug
Standards
ASME B16.11, ASTM A106, B1.20.1
Saturated Steam Pressure
300 psi @ 550 Degrees F
Number of Holes
0
Specific Pipe Fitting Shape
Square Head Plug
Plug Construction
Solid
Max. Pressure
1000 psi @ 150 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 350 Degrees F
Basic Pipe Fitting Shape
Plug
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Finish/Coating
Black
Maximum Operating Pressure
300 psi @ 150 Degrees F

Description

Plug, 3 in Nominal Pipe Size, Steel, Not Applicable, A197, Class Not Applicable, For Pipe Schedule Schedule 40, Schedule 80, Threaded, Not Applicable Overall Length, 300 psi @ 150 Degrees F Maximum Operating Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, Not Applicable, Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.