Horn, Horn, Continuous, 24V AC, 97 dB, Heavy Duty Die Cast, Gray, Wall Mount

  • Mfr # 878EX-G5

  • Zoro # G5807706


product price:  $1,345.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Heavy Duty Die Cast
Mounting
Wall
Amps
0.625A
Color
Gray
Audible Alarm Type
Horn
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
878EX-G5
Zoro #
G5807706
UPC #
782640258101
Country of Origin
Mexico

Dimensions

Width
4.875 in
Height
4.875 in
Depth
3.3125 in
Overall Depth
3 5/16 in
Overall Width
4 7/8 in
Overall Length
4 7/8 in

Details

Item
Horn
Housing Material
Heavy Duty Die Cast
Mounting
Wall
Amps
0.625A
Color
Gray
Audible Alarm Type
Horn
Voltage
24V AC
Standards
UL Listed
Indoor/Outdoor
Indoor, Outdoor
Decibels
97 dB
Sound Pattern
Continuous
Hazardous Division
1, 2
Visual Indicator Type
No Visual Indicator
Operating Temp.
-13 Degrees to 104 Degrees F
Vibrating
Yes
Hazardous Class
I, II, III
Power Source
Wire
Features
Corrosion Resistant Heat Flowed Epoxy Finish
Material
Heavy Duty Die Cast
Product Type
Horn
Rating
NEMA 4X
Vibration
Vibrating
Operating Current
0.625A
Alarm Volume @ 1 m - Maximum
110 dB
Number of Sound Patterns
1
NEMA Rating
NEMA 4X
For Location
Indoor, Outdoor
Sound Style
Horn
Alarm Volume @ 10 ft - Maximum
100 dB
For Hazardous Location
Class I, Division 1, Class I, Division 2, Class II, Division 1, Class II, Division 2
IP Rating
NEMA 4X
Sound Principle
Vibrating
Operating Temperature - Maximum
104 Degrees F
Sound Continuity
Continuous
Operating Temperature - Minimum
-13 Degrees F
Operating Voltage
24V AC

Description

Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 24V AC, Decibels 97 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Wall, Height 4.875 in, Width 4.875 in, Depth 3.3125 in, Vibrating Yes, Housing Material Heavy Duty Die Cast, Rating NEMA 4X, Operating Temp. -13 Degrees to 104 Degrees F, Features Corrosion Resistant Heat Flowed Epoxy Finish, Standards UL Listed, Amps 0.625A, Color Gray, Horn, Hazardous Class I, II, III, Hazardous Division 1, 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.