Split Lock Washer, For Screw Size 2 in Steel, Zinc Plated Finish, 5 PK

  • Mfr # U37020.200.0001

  • Zoro # G5818267


product price:  $13.35
/pk 5, $2.67/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
2 in
Outside Diameter
2.936 in
Minimum Thickness
0.422 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37020.200.0001
Zoro #
G5818267
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
2 in
Outside Diameter
2.936 in
Minimum Thickness
0.422 in
Maximum Thickness
0.422 in
Inside Diameter
2.008 in
Outside Diameter - Maximum
2 15/16 in
Section Width - Minimum
27/64 in
Bearing Width - Minimum
19/64 in
Inside Diameter - Maximum
2 1/32 in
Minimum Inside Diameter
2 1/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C40 to C50
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.22.1
Washer Type
Regular
Type
Split Lock Washer

Description

Split Lock Washer, Standard, Steel, Finish Zinc, Fits Bolt Sizes 2 In., 2 In., Inside Dia. 2.008 In., Outside Dia. 2.936 In., Thickness 0.422 In., Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.