TIG Torch Kit, A-200V Series

  • Mfr # WP-26V-25-R

  • Zoro # G5826107


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
TIG Welding (GTAW)
Series
A-200V
Application
Electrode Range .020 in -5/32 in TIG/GTAW
Output Range (Amps)
150 Amp AC (60% Duty Cycle), 200 Amp DC
Duty Cycle
60 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP-26V-25-R
Zoro #
G5826107
UPC #
799491552128
Country of Origin
United States

Dimensions

Back Cap Size Designation
Long
Power Cord Length
25 ft
For Maximum Electrode Diameter
5/32 in
For Minimum Electrode Diameter
0.02 in

Details

Item
TIG Torch Package
Welding Processes
TIG Welding (GTAW)
Series
A-200V
Application
Electrode Range .020 in -5/32 in TIG/GTAW
Output Range (Amps)
150 Amp AC (60% Duty Cycle), 200 Amp DC
Duty Cycle
60 %
Cooling Method
Air-Cooled
Neck Type
Rigid
Includes
Long Back Cap
Features
Combine Capabilities, Cost-Effective, Effortless Adjustments, Flexibility, Maximum Versatility, Robust Performance
TIG Torch Series
A-200
Power Cord Material
Rubber
Duty Rating
Heavy-Duty
Water Hose Included
No
Power Cord Included
No
Gas Valve Included
Yes
Compatible with Series
A-200 Series
Power Cord Construction
1-Piece
Maximum Current
200 A
Model
26V
Back Cap Included
Yes
Gas Hose Included
No

Description

TIG Torch Package, Compatible with Series A-200 Series, Duty Cycle 60 Percent, Maximum Current 200 A, Neck Type Rigid, TIG Torch Series A-200, Welding Processes TIG Welding (GTAW), Application Electrode Range .020 in -5/32 in TIG/GTAW, Back Cap Included Yes, Back Cap Size Designation Long, Duty Rating Heavy-Duty, Cooling Method Air-Cooled, Features Combine Capabilities, Cost-Effective, Effortless Adjustments, Flexibility, Maximum Versatility, Robust Performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.