WOMEN, 8 1/2 in W x 6 in H, V-Shape Projection, PETG, 480Z76

  • Mfr # 480Z76

  • Zoro # G5870739


product price:  $10.99
/ea

Key Features

Legend
WOMEN
Sign Material
PETG
Height
6 in
Width
8 1/2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
480Z76
Zoro #
G5870739
UPC #
00194484249854
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
WOMEN
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
0 Degrees F to 150 Degrees F
ANSI Compliant
Yes
Header
No Header
Printed Language
English
Legend Color
Blue
Sign Legend Text Color
Blue
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Legend Pictogram Description
Woman
Minimum Service Temperature
0 Degrees F
Mirror Print
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Maximum Service Temperature
150 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header
No Header
Mounting Pattern
2 Flange
Write on Surface
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Legend
Women
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Metal Detectable
No
Minimum Application Temperature
0 Degrees F
Legend Pictogram ID
PADM-01
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Women, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.