Cam and Groove Coupling, 1", Nylon

  • Mfr # BULK-CGF-454

  • Zoro # G5884862


product price:  $15.79
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Nylon
Coupling Type
Type B
Connection Type
NPT
Coupler Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CGF-454
Zoro #
G5884862
UPC #
193005436827
Country of Origin
China

Dimensions

Coupler Size
1"
Pipe Size
1"
Coupling Size
1"
Overall Length
61 mm
Hose Fitting Size
1"
Thread Size
1 in -11-1/2
Socket Inside Diameter
1 7/16 in
Socket"side Diameter
1-7/16"
Pipe Size - Pipe Fitting
1"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Nylon
Coupling Type
Type B
Connection Type
NPT
Compliance
A-A59326A
Gasket Material
Nitrile
Max. Pressure
250 psi
Pipe Fitting Material
Nylon
Standards
A-A59326A
Basic Pipe Fitting Material
Plastic
Hose Fitting Gender
Male
Coupling Component
Socket
Includes Locking Arm
No
Max. Working Pressure @ 70 F
250 psi
Fitting Type
MNPT
Fitting Connection Type
Female Coupler x MNPT
For Hose I.D.
1"

Description

Cam and Groove Coupling, Socket, Body Material Nylon, Type B, Coupling Size 1 in, Male, Connection Type NPT, Hose Fitting Size 1 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 7/16 in, Gasket Material Nitrile, Overall Length 61 mm, Includes Locking Arm No, Thread Size 1 in -11-1/2

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.