14 ga. Steel Mobile Cabinet Workbench, 48" W, 37-3/4" H, Shelving
Mfr # 3412-RM-FL-95
Zoro # G5898798
product price:Â $987.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Width
48 in
Depth
24 in
Height
37 3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3412-RM-FL-95
Zoro #
G5898798
UPC #
714334038737
Country of Origin
Mexico
Dimensions
Width
48 in
Depth
24 in
Height
37 3/4 in
Depth (In.)
24
Height (In.)
47-5/16
Overall Cabinet Width
48"
Width (In.)
36
Overall Cabinet Height
37-3/4"
Overall Width
48 in
Overall Height
37 3/4 in
Overall Depth
24 in
Wheel Diameter
6 in
Non-Metal Top Thickness
1/8 in
Cabinet Interior Depth
24 in
Description
Mobile Cabinet Workbench, Top Material Rubber, Color Gray, Non-Metal Top Thickness 1/8 in, Number of Doors 2, Number of Drawers 0, Number of Shelves 1, Overall Depth 24 in, Overall Height 37 3/4 in, Overall Load Capacity 2,000 lb, Overall Width 48 in, Top Metal Material Gauge Not Applicable, Included Components Back Stop, Handle on Side, Lower Shelf, Side Stops, Assembly Fully Assembled, Brake Type Floor Lock, Cabinet Interior Depth 24 in, Caster Mount Type Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.