Shop ADVANCE TABCO

Dish Cabinet

  • Mfr # DC-1512

  • Zoro # G123361078


product price:  $3,547.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material
Stainless Steel
Metal Top Thickness
1 5/8 in
Overall Width
144 in
Top Material Finish
Satin
Cabinet Height
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC-1512
Zoro #
G123361078
UPC #
747545 11659 8
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Overall Width
144 in
Cabinet Height
23 1/2 in
Cabinet Interior Depth
12 in
Overall Depth
15 in
Overall Height
35 1/2 in

Details

Top Material
Stainless Steel
Top Material Finish
Satin
Door Type
No Door/Open Face
Portability
Stationary
Frame Metal Material Gauge
18 ga
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
450 lb
Overall Load Capacity
900 lb
Included Components
Mid-Shelf
Edge Shape
Square
Frame Construction
Welded Only
Number of Shelves
1
Number of Compartments
1
Item
Dish Cabinet
Features
All-Welded Construction
Lock Type
No Lock
Top Metal Material Gauge
16 ga
Number of Storage Sides
1
Resistance Properties
Corrosion Resistant
Foot Type
Adjustable Bullet Feet
Color
Silver
Assembly
Fully Assembled
Frame Material Finish
None
Frame Material
Stainless Steel
Number of Bins
0

Description

Dish Cabinet, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors Not Applicable, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 15 in, Overall Height 35 1/2 in, Overall Load Capacity 900 lb, Overall Width 144 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 12 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.