Commercial Pressure Gauge, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.25.200.B

  • Zoro # G5908021


product price:  $22.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.25.200.B
Zoro #
G5908021
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
29 mm
Case Diameter
62.5 mm
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
50
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Smallest Graduation
20 psi
Gauge Primary Range Numbered Graduations
50
Gauge Secondary Range Values
0 to 10
Gauge Filled With
Glycerin
Gauge Application
General-Purpose Case
Gauge Special Options
Heavy Duty
Characteristics
With Brass Internals
Graduations
20 psi
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Compatible Process Media
Liquids and Gases
Non-Sparking
No
Includes Calibration Certificate
No
Vibration Resistance
Liquid-Filled
Pointer Material
ABS
Dial Color
White
Scale Type
Dual
Includes Vent Plug
Yes
Secondary Scale Units
kPa
Primary Scale Minor Graduations
50
Case Construction
Welded Joint
Process Connection Gender
Male
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Pointer Color
Black
Primary Scale Numeric Increments
50
Gauge Case Liquid
Glycerin
Field Fillable
No
Sensor Type
Bourdon Tube
Sensor Material
Bronze
Dial Face Material
ABS
Pressure Gauge Type
Commercial Pressure Gauge
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Accuracy Grade
ASME B40.100 Grade B
Removable Bezel
No
Includes Mounting Hardware
No
Accuracy Scale
Mid-Scale
Secondary Pressure Range
0 to 1,400 kPa
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Maximum Pressure
200
Operating Temperature Range
-4 Degrees to 140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Series
Universal
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Compatible with Brand
WIKA
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
IP Rating
IP65
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
200 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.