Commercial Compound Gauge, 30 to 0 to 30 psi, 2 in Dial, 1/4 in NPT, Lower Back Location

  • Mfr # 113.13.25.3030.L

  • Zoro # G5909193


product price:  $22.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.25.3030.L
Zoro #
G5909193
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Depth
27 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 in
Case Diameter
62.5 mm
Nominal Dial Diameter
2 in

Details

Item
Commercial Compound Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Lower Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
1
Gauge Filled With
Glycerin
Case Color
Black
Gauge Application
General-Purpose Case
Characteristics
With Brass Internals
Gauge Primary Range Numbered Graduations
1
Gauge Secondary Range Values
-100 to 0
Graduations
30 in Hg vac to 30 psi
Smallest Graduation
1 in Hg
Case Material
ABS
Socket Material
Brass
Standards
EN 837-1
Connection Type
MNPT
Removable Bezel
No
Scale Type
Dual
Accuracy Scale
Mid-Scale
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Includes Vent Plug
Yes
Gauge Case Liquid
Glycerin
Pressure Gauge Type
Commercial Pressure Gauge
Field Fillable
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Dial Color
White
Case Construction
Welded Joint
Dial Face Material
ABS
Pressure Range Type
Compound
Includes Mounting Hardware
No
Compatible Process Media
Liquids and Gases
Dry Dampening Feature
None
Vibration Resistance
Liquid-Filled
Sensor Material
Bronze
Pointer Color
Black
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade B
Non-Sparking
No
Primary Scale Minor Graduations
1
Pointer Material
ABS
Secondary Pressure Range
0 to 200 kPa
Secondary Scale Units
kPa
Primary Scale Numeric Increments
1
Freeze Resistant Movement
No
Process Connection Gender
Male
Maximum Pressure
30
Operating Temperature Range
-4 Degrees to 140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
WIKA
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 kPa
IP Rating
IP65
Operating Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Maximum
30 in Hg
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Compatible with Series
Universal
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
200 kPa
Secondary Scale Vacuum Measurement - Maximum
-100 kPa

Description

Commercial Compound Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Lower Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.