Commercial Pressure Gauge, 0 to 6,000 psi, 2 in Dial, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # 113.13.20.6000L

  • Zoro # G5909202


product price:  $33.75
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.20.6000L
Zoro #
G5909202
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Case Diameter
51 mm
Case Depth
27 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 6,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Graduations
500 psi
Gauge Application
General-Purpose Case
Smallest Graduation
500 psi
Gauge Primary Range Numbered Graduations
1000
Gauge Primary Range Smallest Graduation
1000
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 10
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Characteristics
With Brass Internals
Case Material
ABS
Socket Material
Brass
Standards
EN 837-1
Connection Type
MNPT
Cleaned for Oxygen Service
No
Removable Bezel
No
Field Fillable
No
Pointer Color
Black
Includes Vent Plug
Yes
Dial Color
White
Secondary Scale Units
kPa
Scale Type
Dual
Gauge Case Liquid
Glycerin
Pressure Gauge Type
Commercial Pressure Gauge
Pressure Range Type
Pressure
Sensor Material
Bronze
Non-Sparking
No
Accuracy Scale
Mid-Scale
Process Connection Gender
Male
Secondary Pressure Range
0 to 40,000 kPa
Dial Face Material
ABS
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Compatible Process Media
Liquids and Gases
Dry Dampening Feature
None
Pointer Material
ABS
Primary Scale Numeric Increments
1,000
Accuracy Grade
ASME B40.100 Grade B
Vibration Resistance
Liquid-Filled
Case Construction
Welded Joint
Primary Scale Minor Graduations
1,000
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Sensor Type
Bourdon Tube
Maximum Pressure
6000
Operating Temperature Range
-4 Degrees to 140 Degrees F
Secondary Scale Pressure Measurement - Maximum
40,000 kPa
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
6,000 psi
Compatible with Brand
WIKA
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal
IP Rating
IP65

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 6,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.