Commercial Pressure Gauge, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.25.30.B

  • Zoro # G5918619


product price:  $24.69
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113.13.25.30.B
Zoro #
G5918619
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
62.5 mm
Case Depth
29 mm
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
5
Characteristics
With Brass Internals
Gauge Secondary Range Values
0 to 10
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Application
General-Purpose Case
Smallest Graduation
5 psi
Gauge Primary Range Numbered Graduations
5
Case Color
Black
Graduations
5 psi
Gauge Filled With
Glycerin
Case Material
ABS
Socket Material
Brass
Standards
EN 837-1
Connection Type
MNPT
Primary Scale Minor Graduations
5
Includes Calibration Certificate
No
Pressure Gauge Type
Commercial Pressure Gauge
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Case Construction
Welded Joint
Field Fillable
No
Dial Face Material
ABS
Accuracy Scale
Mid-Scale
Includes Vent Plug
Yes
Primary Scale Numeric Increments
5
Compatible Process Media
Liquids and Gases
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Secondary Pressure Range
0 to 200 kPa
Sensor Type
Bourdon Tube
Pointer Color
Black
Non-Sparking
No
Sensor Material
Bronze
Dry Dampening Feature
None
Pressure Range Type
Pressure
Scale Type
Dual
Accuracy Grade
ASME B40.100 Grade B
Secondary Scale Units
kPa
Gauge Case Liquid
Glycerin
Process Connection Gender
Male
Removable Bezel
No
Freeze Resistant Movement
No
Pointer Material
ABS
Vibration Resistance
Liquid-Filled
Dial Color
White
Maximum Pressure
30
Operating Temperature Range
-4 Degrees to 140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
WIKA
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
Universal
Secondary Scale Pressure Measurement - Maximum
200 kPa
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Operating Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.