Commercial Pressure Gauge, 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 113.13.25.60.L

  • Zoro # G5924523


product price:  $21.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.25.60.L
Zoro #
G5924523
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
27 mm
Nominal Dial Size
2 1/2 in
Case Diameter
62.5 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Graduations
20 psi
Gauge Filled With
Glycerin
Case Color
Black
Gauge Primary Range Numbered Graduations
10
Gauge Special Options
Heavy Duty
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Smallest Graduation
2 psi
Gauge Secondary Range Values
0 to 60
Gauge Primary Range Smallest Graduation
10
Characteristics
With Brass Internals
Gauge Application
General-Purpose Case
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Compatible Process Media
Liquids and Gases
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Primary Scale Minor Graduations
10
Pressure Gauge Type
Commercial Pressure Gauge
Pressure Range Type
Pressure
Dial Face Material
ABS
Dial Color
White
Accuracy Scale
Mid-Scale
Sensor Type
Bourdon Tube
Process Connection Gender
Male
Gauge Case Liquid
Glycerin
Dry Dampening Feature
None
Pointer Material
ABS
Accuracy Grade
ASME B40.100 Grade B
Sensor Material
Bronze
Secondary Scale Units
kPa
Freeze Resistant Movement
No
Includes Vent Plug
Yes
Vibration Resistance
Liquid-Filled
Non-Sparking
No
Field Fillable
No
Includes Calibration Certificate
No
Primary Scale Numeric Increments
10
Pointer Color
Black
Secondary Pressure Range
0 to 410 kPa
Includes Mounting Hardware
No
Removable Bezel
No
Scale Type
Dual
Case Construction
Welded Joint
Cleaned for Oxygen Service
No
Maximum Pressure
60
Operating Temperature Range
-4 Degrees to 140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-4 Degrees F
Compatible with Series
Universal
Secondary Scale Pressure Measurement - Maximum
410 kPa
Compatible with Brand
WIKA
NEMA Enclosure Rating
4
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
60 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.