Industrial Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-220-600-G

  • Zoro # G5929170


product price:  $29.69
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-220-600-G
Zoro #
G5929170
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.8 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Depth
1.41 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-220
Lens Material
Acrylic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
100 psi
Characteristics
With Brass Internals
Graduations
100 psi
Gauge Secondary Range Values
0 to 10
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Numbered Graduations
50
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
50
Gauge Special Options
Heavy Duty
Case Color
Black
Calibration Certificate Included
No
Case Material
Zytel Nylon
Socket Material
Brass
Standards
ANSI/ASME
Connection Type
MNPT
Pointer Material
Aluminum
Process Connection Gender
Male
Bezel Mounting Type
Removable
Movement Material
Copper Alloy
Primary Scale Numeric Increments
50
Primary Scale Minor Graduations
50
Scale Type
Dual
Cleaned for Oxygen Service
No
Pointer Color
Black
Dial Color
White
Freeze Resistant Movement
No
Vibration Resistance
Liquid-Filled
Gauge Case Liquid
Glycerin
Includes Vent Plug
Yes
Case Construction
Corrosion Resistant
Bezel Material
Zytel Nylon
Sensor Type
Bourdon Tube
Sensor Material
Phosphor Bronze
Movement Type
Swiss
Pressure Range Type
Pressure
Field Fillable
No
Dial Face Material
Aluminum
Secondary Pressure Range
0 to 4,140 kPa
Pressure Gauge Type
Industrial Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Accuracy Scale
Mid-Scale
Dry Dampening Feature
None
Includes Mounting Hardware
No
Removable Bezel
Yes
Includes Calibration Certificate
No
Secondary Scale Units
kPa
Accuracy Grade
ASME B40.1 Grade A
Non-Sparking
No
Maximum Pressure
600
Operating Temperature Range
-20 Degrees to 150 Degrees F
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
Universal
Case Liquid
Glycerin
Compatible with Brand
SPAN
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products