Commercial Pressure Gauge, 0 to 15 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 113.13.15.15.B

  • Zoro # G5930248


product price:  $21.65
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.15.15.B
Zoro #
G5930248
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Length
42.5mm
Case Diameter
41 mm
Nominal Dial Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
26.5 mm
Nominal Dial Diameter
1 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Primary Range Numbered Graduations
5
Gauge Primary Range Smallest Graduation
5
Graduations
1 psi
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 10
Gauge Application
General-Purpose Case
Case Color
Black
Smallest Graduation
1 psi
Gauge Special Options
Heavy Duty
Characteristics
With Brass Internals
Socket Material
Brass
Case Material
ABS
Connection Type
MNPT
Standards
EN 837-1
Freeze Resistant Movement
No
Pressure Gauge Type
Commercial Pressure Gauge
Accuracy Scale
Mid-Scale
Includes Vent Plug
Yes
Scale Type
Dual
Dry Dampening Feature
None
Primary Scale Numeric Increments
5
Gauge Case Liquid
Glycerin
Pointer Color
Black
Dial Face Material
ABS
Vibration Resistance
Liquid-Filled
Field Fillable
No
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
5
Case Construction
Welded Joint
Secondary Scale Units
kPa
Non-Sparking
No
Includes Calibration Certificate
No
Sensor Material
Bronze
Accuracy Grade
ASME B40.100 Grade B
Removable Bezel
No
Pointer Material
ABS
Process Connection Gender
Male
Dial Color
White
Secondary Pressure Range
0 to 100 kPa
Includes Mounting Hardware
No
Sensor Type
Bourdon Tube
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Compatible Process Media
Liquids and Gases
Maximum Pressure
15
Operating Temperature Range
-4 Degrees to 140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi
Secondary Scale Pressure Measurement - Maximum
100 kPa
Compatible with Series
Universal
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Maximum
140 Degrees F
IP Rating
IP65
Compatible with Brand
WIKA
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin

Description

Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.