Industrial Pressure Gauge, 30 to 0 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-30VAC-G

  • Zoro # G5935111


product price:  $42.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFC-220-30VAC-G
Zoro #
G5935111
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.33 in
Nominal Dial Size
2 1/2 in
Case Diameter
3.2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
5
Gauge Special Options
Heavy Duty
Gauge Filled With
Glycerin
Gauge Application
Corrosion-Resistant Case
Characteristics
With Brass Internals
Smallest Graduation
10 in Hg
Gauge Primary Range Smallest Graduation
5
Graduations
10 in Hg
Calibration Certificate Included
No
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Secondary Range Values
0 to 10
Case Color
Black
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI/ASME
Connection Type
MNPT
Pointer Color
Black
Bezel Material
Zytel Nylon
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Pressure Range Type
Vacuum
Movement Material
Copper Alloy
Removable Bezel
Yes
Vibration Resistance
Liquid-Filled
Secondary Pressure Range
-101 to 0 kPa
Includes Mounting Hardware
No
Dial Face Material
Aluminum
Primary Scale Minor Graduations
0.5
Dial Color
White
Gauge Case Liquid
Glycerin
Field Fillable
No
Pressure Gauge Type
Industrial Pressure Gauge
Case Construction
Corrosion Resistant
Primary Scale Numeric Increments
5
Pointer Material
Aluminum
Bezel Mounting Type
Removable
Accuracy Scale
Mid-Scale
Includes Vent Plug
Yes
Secondary Scale Units
kPa
Process Connection Gender
Male
Sensor Material
Phosphor Bronze
Accuracy Grade
ASME B40.1 Grade A
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Movement Type
Swiss
Freeze Resistant Movement
No
Non-Sparking
No
Scale Type
Dual
Dry Dampening Feature
None
Sensor Type
Bourdon Tube
Operating Temperature Range
-20 Degrees to 150 Degrees F
IP Rating
IP65
NEMA Enclosure Rating
4
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Secondary Scale Pressure Measurement - Maximum
-100 kPa
Primary Scale Pressure Measurement - Minimum
0 in Hg
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
SPAN
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Vacuum Measurement - Minimum
-101 kPa
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
Universal
Case Liquid
Glycerin
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
30 in Hg

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.