Industrial Pressure Gauge, 30 to 0 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-220-30VAC-G

  • Zoro # G5935647


product price:  $31.69
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFS-220-30VAC-G
Zoro #
G5935647
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.41 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-220
Lens Material
Acrylic
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
Case Color
Black
Gauge Primary Range Numbered Graduations
5
Graduations
10 in Hg
Gauge Secondary Range Values
0 to 10
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
5
Gauge Special Options
Heavy Duty
Smallest Graduation
10 in Hg
Calibration Certificate Included
No
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Characteristics
With Brass Internals
Case Material
Zytel Nylon
Socket Material
Brass
Standards
ANSI/ASME
Connection Type
MNPT
Scale Type
Dual
Dry Dampening Feature
None
Removable Bezel
Yes
Field Fillable
No
Primary Scale Numeric Increments
5
Includes Vent Plug
Yes
Movement Material
Copper Alloy
Freeze Resistant Movement
No
Sensor Type
Bourdon Tube
Pointer Color
Black
Secondary Pressure Range
-101 to 0 kPa
Non-Sparking
No
Cleaned for Oxygen Service
No
Gauge Case Liquid
Glycerin
Primary Scale Minor Graduations
5
Vibration Resistance
Liquid-Filled
Movement Type
Swiss
Pointer Material
Aluminum
Includes Mounting Hardware
No
Dial Face Material
Aluminum
Bezel Material
Zytel Nylon
Secondary Scale Units
kPa
Includes Calibration Certificate
No
Sensor Material
Phosphor Bronze
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Mid-Scale
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Dial Color
White
Case Construction
Corrosion Resistant
Accuracy Grade
ASME B40.1 Grade A
Pressure Range Type
Pressure
Process Connection Gender
Male
Bezel Mounting Type
Removable
Operating Temperature Range
-20 Degrees to 150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 kPa
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 in Hg
Secondary Scale Vacuum Measurement - Maximum
-100 kPa
Compatible with Brand
SPAN
Compatible with Series
Universal
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
30 in Hg

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.