Commercial Pressure Gauge, 0 to 3,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 113.13.25.3000.L

  • Zoro # G5936773


product price:  $22.25
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.25.3000.L
Zoro #
G5936773
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
62.5 mm
Nominal Dial Size
2 1/2 in
Case Depth
27 mm
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 3000
Gauge Application
General-Purpose Case
Smallest Graduation
50 psi
Gauge Filled With
Glycerin
Graduations
1000 psi
Gauge Primary Range Numbered Graduations
500
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
500
Characteristics
With Brass Internals
Gauge Special Options
Heavy Duty
Case Color
Black
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Sensor Type
Bourdon Tube
Secondary Scale Units
kPa
Compatible Process Media
Liquids and Gases
Accuracy Grade
ASME B40.100 Grade B
Gauge Case Liquid
Glycerin
Vibration Resistance
Liquid-Filled
Dial Color
White
Sensor Material
Bronze
Dial Face Material
ABS
Case Construction
Welded Joint
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
500
Pointer Color
Black
Includes Calibration Certificate
No
Non-Sparking
No
Pressure Gauge Type
Commercial Pressure Gauge
Secondary Pressure Range
0 to 20,000 kPa
Accuracy Scale
Mid-Scale
Freeze Resistant Movement
No
Dry Dampening Feature
None
Process Connection Gender
Male
Includes Vent Plug
Yes
Field Fillable
No
Pointer Material
ABS
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Scale Type
Dual
Pressure Range Type
Pressure
Removable Bezel
No
Includes Mounting Hardware
No
Primary Scale Numeric Increments
500
Maximum Pressure
3000
Operating Temperature Range
-4 Degrees to 140 Degrees F
Case Liquid
Glycerin
Compatible with Brand
WIKA
IP Rating
IP65
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
Universal
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Maximum
20,000 kPa
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
3,000 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.