Commercial Pressure Gauge, 0 to 6,000 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.20.6000.B

  • Zoro # G5939451


product price:  $20.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.20.6000.B
Zoro #
G5939451
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Manufacturer Warranty Length
1 yr
Case Diameter
51 mm
Case Depth
29 mm
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 6,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
500
Smallest Graduation
500 psi
Gauge Secondary Range Values
0 to 10
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Case Color
Black
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Primary Range Numbered Graduations
500
Characteristics
With Brass Internals
Graduations
500 psi
Gauge Application
General-Purpose Case
Socket Material
Brass
Case Material
ABS
Connection Type
MNPT
Standards
EN 837-1
Vibration Resistance
Liquid-Filled
Includes Vent Plug
Yes
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Secondary Scale Units
kPa
Includes Mounting Hardware
No
Dial Color
White
Dry Dampening Feature
None
Includes Calibration Certificate
No
Removable Bezel
No
Accuracy Grade
ASME B40.100 Grade B
Cleaned for Oxygen Service
No
Pointer Color
Black
Field Fillable
No
Primary Scale Minor Graduations
500
Pressure Gauge Type
Commercial Pressure Gauge
Dial Face Material
ABS
Accuracy Scale
Mid-Scale
Scale Type
Dual
Pressure Range Type
Pressure
Non-Sparking
No
Compatible Process Media
Liquids and Gases
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Case Construction
Welded Joint
Sensor Material
Bronze
Primary Scale Numeric Increments
500
Secondary Pressure Range
0 to 40,000 kPa
Gauge Case Liquid
Glycerin
Pointer Material
ABS
Freeze Resistant Movement
No
Maximum Pressure
30
Operating Temperature Range
-4 Degrees to 140 Degrees F
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
6,000 psi
Compatible with Brand
WIKA
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
40,000 kPa
Operating Temperature - Minimum
-4 Degrees F
Compatible with Series
Universal
Case Liquid
Glycerin

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 6,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.