Industrial Pressure Gauge, 30 to 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-3030-G

  • Zoro # G5944123


product price:  $42.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFC-220-3030-G
Zoro #
G5944123
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.33 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
3.2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 60
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
10 in Hg, 5 psi
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Case Color
Black
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Smallest Graduation
10/5
Characteristics
With Brass Internals
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Secondary Range Values
0 to 10
Gauge Primary Range Numbered Graduations
10/5
Gauge Special Options
Heavy Duty
Smallest Graduation
10 in Hg, 5 psi
Case Material
Zytel Nylon
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI/ASME
Removable Bezel
Yes
Dry Dampening Feature
None
Freeze Resistant Movement
No
Movement Type
Swiss
Process Connection Gender
Male
Accuracy Scale
Mid-Scale
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Sensor Material
Phosphor Bronze
Includes Vent Plug
Yes
Pointer Color
Black
Primary Scale Numeric Increments
10
Includes Mounting Hardware
No
Field Fillable
No
Secondary Scale Units
kPa
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Dual
Includes Calibration Certificate
No
Secondary Scale Numeric Increments
5
Accuracy Grade
ASME B40.1 Grade A
Primary Scale Minor Graduations
2
Vibration Resistance
Liquid-Filled
Pointer Material
Aluminum
Secondary Pressure Range
0 to 410 kPa
Movement Material
Copper Alloy
Gauge Case Liquid
Glycerin
Dial Face Material
Aluminum
Bezel Mounting Type
Removable
Sensor Type
Bourdon Tube
Pressure Range Type
Pressure
Case Construction
Corrosion Resistant
Dial Color
White
Bezel Material
Zytel Nylon
Non-Sparking
No
Secondary Scale Minor Graduations
1
Cleaned for Oxygen Service
No
Maximum Pressure
30
Operating Temperature Range
-20 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Maximum
60 psi
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Vacuum Measurement - Maximum
-100 kPa
NEMA Enclosure Rating
4
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
410 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg
IP Rating
IP65
Compatible with Brand
SPAN
Compatible with Series
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 30 to 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.