Thumb Screw, M10 Thread Size, Plain Stainless Steel, 25 mm Head Ht, 20 mm Lg

  • Mfr # K1473.40102X20

  • Zoro # G602081862


product price:  $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Thread Size
M10
Material
Stainless Steel
Finish
Plain
Head Height
25 mm
Head Thickness
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1473.40102X20
Zoro #
G602081862
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Fastener Length
20 mm
Head Height
25 mm
Head Thickness
14 mm
Head Dia.
40 mm
Head Width
40 mm
Thread Length
20 mm

Details

Material
Stainless Steel
Finish
Plain
Head Material
Polyamide Thermoplastic
Item
Thumb Screw
Tip Material
Stainless Steel
Head Type
Knurled
System of Measurement
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.