Men's Flame Resistant Pants, 14 cal/sq cm, L 11 oz Denim
Mfr # 10023467
Zoro # G602149685
product price:Â $139.95
/ea
Free Shipping & Returns
Key Features
Size
L
Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10023467
Zoro #
G602149685
UPC #
889359581053
Country of Origin
Mexico
Dimensions
Size
L
Maximum Waist Size
35 in
Minimum Waist Size
35 in
Details
Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Blue
Gender
Men's
Inseam
32 in
Standards
NFPA 70E/ NFPA 2112
Waist Rise
Low Rise
Pant Type
Jeans
Pant Fit
Relaxed Fit
ANSI Class
Not Rated
Insulated for Cold Conditions
No
Arc Flash PPE Category
2
Moisture-Wicking
Yes
High-Visibility
No
Jean Wash
Light
Leg Fit
Boot Cut
Features
69% Cotton, 30% Modacrylic, 1% Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable
Includes Cargo Pocket
No
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Light, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 35 in, Minimum Waist Size 35 in, Moisture-Wicking Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.