Multitap Connector, Aluminum, Gray, Hex, 2 Port

  • Mfr # ITG-1B

  • Zoro # G602716399


product price:  $25.99
/ea

Key Features

Connector Type
Multi-Tap
For Wire Size
2 AWG
Number of Ports
2
For Conductor Material
Copper
Body Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITG-1B
Zoro #
G602716399
UPC #
662381959461
Country of Origin
United States

Dimensions

For Wire Size
2 AWG
Hex Size
3/16 in
Length
1.6 in
Width
1.6 in
Wire Size
(Class B,C,D) 1-10 AWG - (Class K,M,I) 2-10 AWG
Stud Size
3/16 in
Max. Conductor Size
1 AWG; 2 AWG
Min. Conductor Size
10 AWG
For Stranded Copper Wire Size - Maximum
2 AWG
Overall Width
1.55 in
Overall Length
1.6 in
For Stranded Copper Wire Size - Minimum
10 AWG
Dimensions
L=1.600 - W=1.550 - H=1.750
Hex Wrench Size
3/16
Conductor Cu Size Range
1-10 AWG (CLASS B, C,D) & 2-10 AWG (Classes G, H, I, K, M, DLO)

Details

Item
Insulated Multitap Connector
Connector Type
Multi-Tap
Number of Ports
2
For Conductor Material
Copper
Body Material
Aluminum Alloy
Insulation Material
Plastisol
Direct Burial Rated
No
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus
Type
Multi Cable
Max. Voltage
600 V
No. of Ports
2
Material
Plastisol
Screw Material
Aluminum
RoHS Compliant
Yes
Maximum Voltage
600 V
Environmental Conditions
90 C
Number Of Conductors
2
Application
Wire Termination
Standard
cULus
Wire Type
B,C,D,K,M,I
Temperature Rating
90° C
Voltage Rating
600 V
Env Temp
Cold Temperature rated to -45C
Ul Standard
UL 486A/B
Wire Cable Class
Class B, Class C, Class D, Class G, Class H, Class I, Class K, Class M, Class DLO
Temp Rating
90C, 9CU
Conductors Count
2
Cu Conductor Max Amp
150
Assortment
Fine Stranded Wire Pre-Insulated Connectors
Max Torque
150
Ul File No
E186991

Description

Multitap Connector, Body Material Aluminum, Color Gray, Finish Plastisol, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, Connector Type Single-Sided Entry, Direct Burial Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.