Food Grade Hose Assembly, 3" ID x 5 ft.
Mfr # 6300-48-5-TRI-TRI
Zoro # G6028143
product price:Â $799.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3 in
Hose Length
5 ft
Hose Color
Gray
Fitting Type
FIP x FIP
Fitting Size
3 in x 3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6300-48-5-TRI-TRI
Zoro #
G6028143
UPC #
-
Country of Origin
Multiple
Dimensions
Hose Inside Dia.
3 in
Hose Length
5 ft
Fitting Size
3 in x 3 in
Hose Outside Dia.
3 3/4 in
Hose Fitting B Size
3 in
Bend Radius
9 in
Hose Fitting A Size
3 in
Description
Food Grade Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/4 in, Hose Length 5 ft, Hose Tube Material Nitrile, Hose Cover Material PVC Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material polyester, Hose Color Gray, Vacuum Rating 28.00 in Hg, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 210 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 9 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 3 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.