IEC Magnetic Contactor, 1NC/1NO, 24V-60V AC/DC, 3 P, Reversing, Screw Clamp

  • Mfr # LC2D40ABNE

  • Zoro # G6037810


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V-60V AC/DC
Number of Poles
3
Full Load Amps-Inductive
40 A
Full Load Amps-Resistive
60 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC2D40ABNE
Zoro #
G6037810
UPC #
-
Country of Origin
France

Dimensions

Overall Height
4.8 in
Overall Width
4.69 in
Overall Depth
4.72 in
Working Height
Up to 9842.52 ft

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V-60V AC/DC
Number of Poles
3
Full Load Amps-Inductive
40 A
Full Load Amps-Resistive
60 A
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CCC, CSA, CSA C22.2 No 60947-4-1, DNV-GL, EAC, EN/IEC 60947-4-1, EN/IEC 60947-5-1, IEC 60335-1, KC, LROS, UKCA, UL Listed, UL 60947-4-1
HP @ 3 Phase - 575V
30 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
TeSys
Reversing
Yes
Series
TeSys Deca
IP Rating
IP20
Full Load Current - Inductive
40 A
Maximum Operating Temperature
140 Degrees F
Full Load Current - Resistive
60 A
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 208V AC
10 hp
Contactor Style
IEC
Number of Normally Open Main Contacts
3
Minimum Operating Temperature
-40 Degrees F
Horsepower @ Three Phase - 600V AC
30 hp
Horsepower @ Three Phase - 240V AC
10 hp
Resistance Properties
Fire Resistant, Insulation Resistant
Horsepower @ Single Phase - 120V AC
3 hp
Includes Auxiliary Contacts
Yes
Embedded Surge Suppressor
No
Frequency
50/60 Hz
Maximum Voltage Rating
690V AC
Electrical Operating Durability
2,000,000, 700,000
Horsepower @ Three Phase - 480V AC
30 hp
Mechanical Operating Durability
6,000,000
NEMA Enclosure Rating
No Enclosure
Mounting Style
DIN Rail, Plate
Mechanical Durability
6 Mcycles
Overvoltage Category
CAT III
Includes Protective Cover
Yes
Net Weight
2.154 kg
Watts Loss
0.7W
Tightening Torque
1.7 Nm (Control Circuit), 5 to 8 Nm (Power Circuit)
Fire Rating
UL 94 V1
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Inrush VA
15 VA
Switching Current
5 mA (Signalling Circuit)
Features
Built-In Bi-Directional Peak Limiting; Preassembled with Reversing Power Busbar
Electrical Durability
2 Mcycles (35 A, AC-3, Less than 440 V); 0.7 Mcycles (60 A, AC-1, Less than 440 V)
Fuse Amps
10 A (Signalling Circuit), 80 A (Type 1 Power Circuit), 80 A (Type 2 Power Circuit)
Non-Overlap Time
1.5 ms
Hold VA
1 VA
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Rated Insulation Volts
690V
Operating Speed
3600 cycles per hr
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Impulse Withstand Voltage
6 kV
Impedance
1.5 mOhm
Operating Time
55 to 65 ms (Closing), 20 to 120 ms (Opening)
Rated Short-Time Withstand Current
100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit), 320 A (at 40°C for 10 s Power Circuit), 720 A (at 40°C for 1 s Power Circuit), 72 A (at 40°C for 10 min Power Circuit), 165 A (at 40°C for 1 min Power Circuit)
Application
Motor Control, Resistive Load
Switching Voltage
17 V (Signalling Circuit)
Control Circuit Voltage Limits
Drop-Out AC/DC: Less Than 0.1 Uc (at -40 to 70°C), Operational AC: 0.85 to 1.1 Uc (at -40 to 60°C), Operational DC: 0.8 to 1.1 Uc (at -40 to 60°C), Operational AC/DC 1 to 1.1 Uc (at 60 to 70°C)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 800 A @ 440V (Power Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Environmental Attributes
Mercury Free, Pollution Degree 3
Max. Operating Watts
11 kW (at 220 to 230V AC 50 Hz), 18.5 kW (at 380 to 400V AC 50 Hz), 22 kW (at 415V AC 50 Hz), 22 kW (at 440V AC 50 Hz), 22 kW (at 500V AC 50 Hz), 30 kW (at 660 to 690V AC 50 Hz)
Rated Breaking Capacity
800 A @ 440V
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 60 A (at 60°C Power Circuit)

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole, reversing, coil-driven switch rated for use in control circuit applications within specified parameters. It is rated for operation within the specified coil voltage range; includes 1NO/1NC auxiliary contacts. The device is suitable for installation in control panel environments as per applicable standards, features screw clamp terminals for the control circuit and EverLink BTR screw connectors for the power circuit, and is part of the TeSys Deca family. It does not include built-in surge suppression or enclosure features and is compatible with DIN rail and panel mounting methods.

Coil Voltage: 24–60 V AC/DC

  • Poles: 3
  • Reversing: Yes
  • Auxiliary Contacts: 1NO/1NC (2 total)
  • Main Contacts: 3 Normally Open
  • Control Circuit Terminals: Screw Clamp; Power Circuit Terminals: EverLink BTR
  • Mounting Style: DIN Rail, Plate
  • Frame/Series: TeSys Deca
  • Enclosure / IP Rating: No Enclosure; IP20
  • Rated Voltage: Up to 690 V AC within specified conditions
  • Frequency: 50/60 Hz
  • Standards: CCC, CSA, CSA C22.2 No 60947-4-1, DNV-GL, EAC, EN/IEC 60947-4-1, EN/IEC 60947-5-1, IEC 60335-1, KC, LROS, UKCA, UL Listed, UL 60947-4-1
  • Rated Making Capacity: 140 A (AC Signalling), 250 A (DC Signalling), 800 A @ 440V (Power Circuit)
  • Rated Breaking Capacity: 800 A @ 440V
  • Electrical Operating Durability: Durability ratings are based on standardized testing; actual lifespan may vary depending on usage conditions
  • Mechanical Durability: 6 Mcycles
  • Overvoltage Category: Conforms to category specifications but does not guarantee performance under all overvoltage conditions
  • Maximum Operating Temperature: 140°F
  • Dimensions: Depth 4.72 in; Height 4.80 in; Width 4.69 in
  • Net Weight: 2.154 kg
  • Inrush VA: 15 VA; Hold VA: 1 VA
  • Impedance: 1.5 mΩ
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.