Magcoa Heavy Duty Hand Truck, Pneumatic

  • Mfr # A12-B1-C6-D5

  • Zoro # G6038704


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52 in
Overall Width
21 in
Material
Aluminum
Color
Silver
Load Capacity
600 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A12-B1-C6-D5
Zoro #
G6038704
UPC #
748528994691
Country of Origin
United States

Dimensions

Overall Height
52 in
Overall Width
21 in
Depth
20 in

Details

Material
Aluminum
Color
Silver
Load Capacity
600 lbs
Item
Magcoa Heavy Duty Hand Truck,Pneumatic
Wheel Type
Pneumatic
Handle Type
Single Grip
Type
Handtruck
For Use With
Material Handling
Weight
28 lbs

Description

Magcoa Heavy Duty Hand Truck,Pneumatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.