Pressure Gauge, 0 to 5,000 psi psi, 2 1/2 in Dial, 4 7/16 in SAE, Bottom Location

  • Mfr # 638008A4GRWLP0L5000#

  • Zoro # G605175193


product price:  $22.19
/ea

Key Features

Accuracy
+/-1.6%
Process Connection Location
Bottom
Process Connection Size
4 7/16 in
Process Connection Type
SAE
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
638008A4GRWLP0L5000#
Zoro #
G605175193
UPC #
888065405073
Country of Origin
China

Dimensions

Process Connection Size
4 7/16 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-1.6%
Process Connection Location
Bottom
Process Connection Type
SAE
Application
Compressors, Hydraulic Hand Tools, Hydraulic Systems, Injection Molding Equipment, Paint Spray Equipment
Gauge Case Material
304 Stainless Steel
Series
8008A
Lens Material
Polycarbonate
Primary Pressure Range
0 to 5,000 psi
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Case Color
Stainless Steel
Case Material
304 Stainless Steel
Process Temperature Range
20 Degrees to 158 Degrees F
Pressure Gauge Type
Hydraulic Cylinder Pressure Gauge
Sensor Material
Bronze
Includes
Ventable Fill Plug
Gauge Case Liquid
Glycerin
Socket Material
Brass
Process Media Temperature - Maximum
20 Degrees F
Process Media Temperature - Minimum
20 Degrees F
NEMA Enclosure Rating
4X
IP Rating
IP66
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
5,000 psi
Case Liquid
Glycerin

Description

Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.