Lever Wire Connector, 2 Port, Gray, 500 V

  • Mfr # 7810.6494.5

  • Zoro # G605965602


product price:  $81.49
/ea
Sold in multiples of 2 for $162.98
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Insulation Material
Polyester Powder
Maximum Voltage
500 V
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7810.6494.5
Zoro #
G605965602
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M40
Component Size
10B «57X27»

Details

Item
Single Lever Hood
Type
Lever
Color
Gray
Insulation Material
Polyester Powder
Maximum Voltage
500 V
Number of Ports
2
RoHS Compliant
Yes
Standards
CSA Certified, CSA 256883, UL E249674
Series
93601
Material
Aluminum
IP Rating
IP66
Finish
Polyester Powder Coated
Material - Hood
Die-cast Aluminum
Entry Location
Side
Number of Pegs
2
Thread Type
(M) Metric
Lock to Mating Part
Yes
Material - Peg
Stainless Steel
Hood Coating
Polyester Powder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.