Tubing, Clear, Shore D 55, 1/4" I.D., PFA

  • Mfr # 104-0375062-NT-100

  • Zoro # G606438662


product price:  $736.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
1,160 psi
Inside Diameter
1/4 in
Clarity
Semi-Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104-0375062-NT-100
Zoro #
G606438662
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Inside Diameter
1/4 in
Bend Radius
1 1/2 in
Overall Length
100 ft
Outside Diameter
3/8 in
Outside Diameter Tolerance
+/-0.005

Details

Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Burst Pressure
1,160 psi
Item
Tubing
Clarity
Semi-Clear
For Environment
Chemical
Minimum Operating Temperature
-100 Degrees F
Industry Application
Laboratory, Semiconductor, Steam Plant
Tube Form
Coil
Flexibility
Flexible
Coil Weight
5.7 lb
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Weight per Foot
0.057 lb/ft
Maximum Operating Pressure
320 psi
Resistance Properties
Crack Resistant, Heat Resistant
Autoclavable
Yes
For Fluid Type
Gas
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Maximum Vacuum Pressure
28 in Hg
Color
Clear
Elongation
280% to 400%
For Potable Water Use
Yes
System of Measurement
Inch
Material
PFA
Application
Air, Chemical, Fluid
Hardness
Shore D 55
Food Application
Food and Beverage
Maximum Operating Temperature
500 Degrees F
Fitting Compatibility
Compression
Vacuum Rated
Vacuum Rated
Tensile Strength
4,500 psi
For Location
Indoor, Outdoor

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/4 in, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 320 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.