Manual 2-Way Ball Valve, True-Union, PVC

  • Mfr # TBH1400A0TE0000

  • Zoro # G606626687


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBH1400A0TE0000
Zoro #
G606626687
UPC #
610377397643
Country of Origin
United States

Dimensions

Pipe Size
4 in
Overall Length
17.26 in
Handle Length
10.5 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in
Handle Height
7.2 in
Connection Size - Side 1
4 in
Ball Opening Size
3.81 in

Details

Ball Material
PVC
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Thread
Item
Manual Two-Way Ball Valve
Special Features
Actuator Compatible
Handle Type
Tee
Handle Material
Glass-Filled Polypropylene
Features
Double O-Ring Stem Seals, Easy Replacement for Existing Hayward TB Series, Permanent Laser Markings Eliminates Labels, Standard Lock-Out Plate and Lock-Out/Tag-Out for upto 4 Locks, System Friendly 'Molded-In' Footpad for Skid or Panel Mount, System2(TM) Sealing Technology Seat Carrier Design for Sizes upto 2 in/DN50-Patent Pending
Stem Material
PVC
Body Material
PVC
Stem Type
Blowout Resistant
Seal Material
EPDM
Seat Material
PTFE
Temp. Range
235 PSI @ 70 Degrees F 16 Bar @ 21 Degrees C Non-Shock
Standards
ASTM D1784 Cell Class 12454, ASTM D4101 Cell Class 85580, NSF/ANSI 372
Max. Pressure
235 PSI
Coefficient of Volume (Cv)
600
Vacuum Service Rating
Not Rated
Color - Valve Handle
Red
Connection Type - Side 1
True-Union NPT
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
140 Degrees F
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Included Mounting
ISO 5211 Actuator Mounting Pad
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Steam
Not Rated
Valve Series
TBH

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.