0.375" OD x 0.049" Wall x 0.28" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7754_12_0

  • Zoro # G606629343


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Wall Thickness
0.049 in
Standards
ASTM A513
Brinell Hardness
137 BHN
Shape
Round
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7754_12_0
Zoro #
G606629343
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.049 in
Inside Diameter
0.28 in
Outside Diameter Tolerance
+0.004 in
Overall Length
12 in
Outside Diameter
3/8 in

Details

Item
Carbon Steel Round Tube
Standards
ASTM A513
Brinell Hardness
137 BHN
Shape
Round
System of Measurement
Inch
Tolerance Rating
Oversized
Heat Treatment
No Heat Treatment
Yield Strength
74,200 psi
Fabrication
Cold Rolled
Material Grade
A513
Application
Automotive, Construction, Industrial
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Wall Thickness Tolerance
+0.002 in/-0.003 in
Appearance
Metallic
Rockwell Hardness
75 HRB
Material
Carbon Steel
Tensile Strength
132,000 psi
Machinability
Not Available
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Elongation
36 %

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.