Tubing

  • Mfr # 404010X2.5-50

  • Zoro # G606694358


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Standards
REACH/RoHS COMPLIANT
Application
Air, Water
Color
Yellow
Material
PVC
Wall Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404010X2.5-50
Zoro #
G606694358
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2.5 mm
Outside Diameter
15 mm
Inside Diameter
10 mm
Overall Length
50 ft

Details

Item
Tubing
Standards
REACH/RoHS COMPLIANT
Application
Air, Water
Color
Yellow
Material
PVC
Hardness
Shore A 69
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Tube Form
Coil
Flexibility
Flexible
System of Measurement
Metric
Clarity
Opaque
Jacket Color
No Jacket

Description

Tubing, Application Air, Water, Color Yellow, Hardness Shore A 69, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Vacuum Pressure Not Applicable, Outside Diameter 15 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.