Zoro Homepage

Nylon Tubing, Hard (45D+), 5/16", 3/8"

  • Mfr # ZUSA-HT-7334

  • Zoro # G606876914


product price: $17.19
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Hard (45D+)
Inside Dia.
5/16"
Outside Dia.
3/8"
Wall Thickness
1/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7334
Zoro #
G606876914
UPC #
193005274054
Country of Origin
China

Dimensions

Inside Dia.
5/16"
Outside Dia.
3/8"
Wall Thickness
1/32"
Tube Length
300"
Inside Diameter
5/16 in
Bend Radius
2 3/8 in
Overall Length
25 ft
Outside Diameter
3/8 in

Description

Nylon Tubing, Application Not Applicable, Color Clear, Hardness Shore D 70, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.