Glue Stick, DP100 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure

  • Mfr # DP100

  • Zoro # G606878963


product price:  $93.99
/ea

Key Features

Application Method
No Special Application
Series
DP100
Container Type
Dual-Cartridge
Coverage
320 sq ft/gal
Working Time
5 min
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DP100
Zoro #
G606878963
UPC #
00021200872600
Country of Origin
United States

Details

Item
Glue Stick
Application Method
No Special Application
Series
DP100
Container Type
Dual-Cartridge
Coverage
320 sq ft/gal
Working Time
5 min
Functional Cure
20 min
Color
Clear
Mixing Ratio
1:1
Resin Type
Epoxy
Shear Strength
1,000 psi
Low Odor
No
Minimum Application Temperature
60 Degrees F
Hardener Color
Light Amber
Water Resistance
Water-Resistant
Compatible Plunger
Mfg Stock# 7000121583 Manual Applicator; Mfg Stock# 7100244628 Pneumatic Applicator; Mfg Stock# 7000046634 Manual Applicator
Minimum Performance Temperature
-65 Degrees F
VOC Content Weight Percentage
0%
Compatible Applicator
3M EPX
Materials Bonded
Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Rubber, Wood
Total Volume
200 mL
VOC Content Weight
0 g/L
Tensile Strength
1,500 psi
Primary Applications
General Purpose
Interior/Exterior
Interior/Exterior
Full Cure Time
48 hr
Hardener Volume
100 mL
Included Components
Resin and Hardener
Minimum Viscosity
8,000 cps
Resin Color
Clear
Cured Color
Clear
For Use With
Applicator, Mixing Tip
Compatible Primer
Scotch-Weld 3901
Maximum Application Temperature
80 Degrees F
Maximum Performance Temperature
180 Degrees F
Standards
UL 94 HB
Marine Grade
No
Non-Sagging
No
Includes
Part A and B Duo-Pak
Hardness at Full Cure
82 Shore D
Alternate Product Name
Scotch-Weld DP100 Clear
Features
Easy to Mix, Fast-Curing, High Flow
Peel Strength
2 lb/in
Cure Method
Ambient
Compatible Mixer Tip
3M EPX
Resin Volume
100 mL
Compatible Accelerator
Part A of DP100 Clear
Maximum Viscosity
16,000 cps
Compatible Surface Material
Applicator, Mixing Tip

Description

Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Compatible Primer Scotch-Weld 3901, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Clear, Features Easy to Mix, Fast-Curing, High Flow, For Use With Applicator, Mixing Tip, Hardener Volume 100 mL, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Rubber, Wood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.