Line Voltage Mechanical Thermostat, Heat or Cool, 100 to 240F, Knob, 24 to 600V AC, 1C, 1H

  • Mfr # A19ADB-2C

  • Zoro # G6072744


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Hot Water Heating Controls Well Immersion LIT-125025
Application
Heat or Cool
Switch Action
Open on Rise
Switch Type
SPST
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A19ADB-2C
Zoro #
G6072744
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length
72"
Sensing Bulb Dia.
3/8 in
Overall Height
4-7/16 in
Sensor Diameter
3/8 in
Overall Width
2-3/16 in
Overall Depth
1-13/16 in
Sensor Length
3 1/2 in
Bulb Length
3 1/2 in

Details

Compatible System Type
Hot Water Heating Controls Well Immersion LIT-125025
Application
Heat or Cool
Switch Action
Open on Rise
Switch Type
SPST
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
100 to 240 Degrees F
Control Type
Knob
Voltage
24 to 600V AC
Mounting
Immersion Well
Item
Line Voltage Mechanical Thermostat
Inductive Amps @ 240V
6 A
Resistive Amps @ 208VAC
9.2 A
Number of Switches
1
Contact Rating Resistive @ 240V
8 A
Contact Rating Resistive @ 120V
16 A
Enclosure Type
Galvanized/Steel
Standards
CSA LR948/4813 02, UL E6688
Locked Rotor Amps @ 240V
36 A
Inductive Amps @ 120V
10 A
Locked Rotor Amps @ 120V
60 A
Sensor Type
Well
Includes
Remote Sensing Bulb
For Use With
Suitable for Temperature Control in Heating, Ventilating, Air Conditioning, Refrigeration Applications
Features
Non-Toxic, Environmentally Safe, Eco-Friendly Sensing Element Material
Pilot Duty Rating
125 A @ 24/600V AC
Maximum Operating Temperature
140 Degrees F
Temperature Sensitivity
+/- 5 Degrees F
Sensor Location
Remote
Contact Rating
120V AC, 240V AC
Temperature Differential
6 Degrees F
Electrical Connection Type
Screw Terminal
Full Load Amps @ 120V AC
10 A
Differential Type
Manual Reset
Full Load Amps @ 240V AC
6 A
Enclosure Color
Gray
Minimum Control Temperature
100 Degrees F
Maximum Control Temperature
240 Degrees F
Temperature Scale
Fahrenheit/Celsius
Number of Poles
1
Enclosure NEMA Rating
1
Programming Capability
Not Programmable
Housing Material
Steel

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 100 Degrees to 240 Degrees F, Thermostat Voltage 24 to 600VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 6A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included Yes, Switch Action Open on Rise, Number of Switches 1, Differential 6 Degrees F, Height 4-13/32 In., Width 2-5/32 In., Depth 1-13/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.