PVC Diaphragm Valve

  • Mfr # DAB1025FPK

  • Zoro # G607963521


product price:  $1,193.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Pipe Size
2 1/2 in
Connection
Flanged
Coefficient of Volume
80
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAB1025FPK
Zoro #
G607963521
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Length
9 22/25 in
Handle Height
10.24 in
Overall Length
9.88 in
Nominal Valve Size
2 1/2 in

Details

Item
Manual Diaphragm Valve
Valve Design
2-Way
Connection
Flanged
Coefficient of Volume
80
Body Material
PVC
Diaphragm Material
EPDM, PTFE
Seal Material
PTFE
Max. Pressure
150 psi
Standards
ASTM D1784
Coefficient of Volume (Cv)
80
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
34 Degrees F
Handle Type
Wheel
Special Features
Position Indicator
Connection Type - Side 2
Flange
Operating Temperature - Maximum
140 Degrees F
Diaphragm Valve Type
2-Way
For Media
Chemicals
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
Flange
Valve Series
DAB

Description

Manual Diaphragm Valve, Coefficient of Volume (Cv) 80, Nominal Valve Size 2 1/2 in, Connection Type - Side 1 Flange, Connection Type - Side 2 Flange, For Media Chemicals, Standards ASTM D1784, Diaphragm Material EPDM, PTFE, Seal Material PTFE, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 140 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material PVC, Special Features Position Indicator, Inlet Connection Gender Not Applicable, Overall Length 9.88 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.