Coaxial Cable, RG-179/U, 30 AWG, Blue

  • Mfr # CF.KOAX1.05

  • Zoro # G608260001


product price:  $17.99
/ea

Key Features

Number of Conductors
5
Length
Order by the Foot
Voltage
500 V
Jacket Color
Blue
Shielding
Shielded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF.KOAX1.05
Zoro #
G608260001
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
30 AWG
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
8 x OD
Outside Diameter
0.39 in
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Fixed
5.0 x OD
Nominal Outside Diameter
0.39 in

Details

Item
Coaxial Cable
Number of Conductors
5
Voltage
500 V
Jacket Color
Blue
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Standards
2011/65/EU (RoHS Compliant-II) Lead-Free, CE 2014/35/EU, CF9.15.07, EAC (TC RU C-DE. ME77.B.01254), ISO Class 1, IPA
Cable Series
CFKOAX
Number of Coaxial Elements
5
Maximum Velocity - Supported
16 fps
Maximum Operating Temperature
212 Degrees F
Product Type
RG-179/U
Maximum Acceleration
100 m/sq sec
Minimum Operating Temperature - Fixed
-67 Degrees F
Maximum Velocity - Unsupported
33 fps
Minimum Operating Temperature - Flexible
-13 Degrees F
Resistance Properties
Hydrolysis Resistance, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Conductor Color Code
Black, Blue, Green, Red, White
Impedance
75 ohm
Series
Chainflex

Description

Coaxial Cable, Conductor Color Code Black, Blue, Green, Red, White, Conductor Material Copper, Conductor Size 30 AWG, Impedance 75 ohm, Jacket Color Blue, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 100 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5.0 x OD, Minimum Bend Radius Factor - Flexible 8 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.