Manual 2-Way Ball Valve, NPT, Polypro

  • Mfr # V150T

  • Zoro # G608446672


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V150T
Zoro #
G608446672
UPC #
0791206036831
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.59 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Handle Length
6 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Stem Material
Polypropylene
Seat Material
PTFE
Seal Material
TFE
Max. Pressure
225 PSI
Features
Ball is Diamond Turned, after Molding, to Make it Spherically Perfect, which Provides Precise Contact Between Ball and Seats, Stainless Steel Bolts, The Valve Opens and Closes with Very Little Pressure on the Handle
Body Material
Polypropylene
Stem Type
Self-Lubricating
Handle Type
Lever
Handle Material
Polypropylene
Operating Temperature - Maximum
150 Degrees F
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
0 Degrees F
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated
Color - Valve Handle
Yellow
Coefficient of Volume (Cv)
Not Available
Vacuum Service Rating
Not Available

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.