Pressure Gauge, 0 to 1000 psi psi, 6 in Dial, 1/2 in NPT, Back Location

  • Mfr # 60-410-1000-psi/bar

  • Zoro # G608572340


product price:  $619.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1%
Process Connection Location
Back
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-410-1000-psi/bar
Zoro #
G608572340
UPC #
-
Country of Origin
Poland

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in

Details

Item
Pressure Gauge
Accuracy
1%
Process Connection Location
Back
Process Connection Type
NPT
Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Gauge Case Material
304 Stainless Steel
Series
400/500
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 1000 psi
Primary Scale Units
psi; bar
Inch/Metric
Inch
Media Temperature Range
-40 to 392°F
Measuring Element
Coiled Safety Tube
Cover Ring Material
Polished 304 Stainless Steel
Ambient Operating Temperature Range
-40 to 140°F

Description

Pressure Gauge, 4 in. 304SS Case, 316SS Internals, 30/160 Ammonia, 1/4 NPT Male Bottom Conn, Glycerin Filled. Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.