Pressure Gauge, 0 to 3000 psi psi, 2-1/2 in Dial, 1/4 in NPT or 7/16 in-20 Adjustable NPT

  • Mfr # 25-910-3000-psi/kPa-BP3

  • Zoro # G608572463


product price:  $67.19
/ea

Key Features

Accuracy
1.6%
Process Connection Location
Back
Process Connection Size
1/4 in NPT or 7/16 in-20 Adjustable
Process Connection Type
NPT
Dial Size (In.)
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25-910-3000-psi/kPa-BP3
Zoro #
G608572463
UPC #
-
Country of Origin
Poland

Dimensions

Process Connection Size
1/4 in NPT or 7/16 in-20 Adjustable
Dial Size (In.)
2-1/2 in
Nominal Dial Size
2-1/2 in

Details

Item
Pressure Gauge
Accuracy
1.6%
Process Connection Location
Back
Process Connection Type
NPT
Application
Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
Gauge Case Material
ABS
Series
900
Lens Material
Acrylic
Primary Pressure Range
0 to 3000 psi
Primary Scale Units
psi; kPa
Measuring Element
Coiled Safety Tube
Media Temperature Range (Glycerin Fill)
-4 to 140°F
Media Temperature Range (Special Fill)
-40 to 140°F
Ambient Temperature Range (Special Fill)
-40 to 140°F
Pointer Material
Molded Plastic
Ambient Temperature Range (Glycerin Fill)
-4 to 140°F
Inch/Metric
Inch

Description

Pressure Gauge, 2.5 in. 304SS Case, Copper Alloy Internals, 30/30 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange. High quality liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Impact resistant ABS and Stainless Steel case. Copper alloy and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products