Pressure Gauge, 0 to 6000 psi psi, 2-1/2 in Dial, 1/4 in NPT or 7/16 in-20 Adjustable Back Location

  • Mfr # 25-911-SST-6000-psi/kPa

  • Zoro # G608573132


product price:  $57.95
/ea

Key Features

Accuracy
1.6%
Process Connection Location
Back
Process Connection Size
1/4 in NPT or 7/16 in-20 Adjustable
Dial Size (In.)
2-1/2 in
Application
Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25-911-SST-6000-psi/kPa
Zoro #
G608573132
UPC #
-
Country of Origin
Poland

Dimensions

Process Connection Size
1/4 in NPT or 7/16 in-20 Adjustable
Dial Size (In.)
2-1/2 in
Nominal Dial Size
2-1/2 in

Details

Item
Pressure Gauge
Accuracy
1.6%
Process Connection Location
Back
Application
Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
Gauge Case Material
304 Stainless Steel
Series
900
Lens Material
Polycarbonate
Primary Pressure Range
0 to 6000 psi
Primary Scale Units
psi; kPa
Media Temperature Range (Glycerin Fill)
-4 to 140°F
Bezel Material
304 Stainless Steel
Ambient Temperature Range (Glycerin Fill)
-4 to 140°F
Inch/Metric
Inch
Measuring Element
Coiled Safety Tube
Ambient Temperature Range (Special Fill)
-40 to 140°F
Pointer Material
Molded Plastic
Media Temperature Range (Special Fill)
-40 to 140°F
Process Connection Type
NPT

Description

Pressure Gauge, 4 in. 304SS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled. High quality liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Impact resistant ABS and Stainless Steel case. Copper alloy and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products